Shop All Cordless Grinders
Milwaukee Tool
Die Grinder, 12V DC, Max. Speed 24,500 RPM, 2.5 Ah Battery Included
Mfr # 2485-20, 48-11-2425
Zoro # G107968965
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Brushless Motor Yes
- Switch Type Paddle
- Battery Capacity (1) 2.5 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2485-20, 48-11-2425
- Zoro # G107968965
- UPC # 045242544264
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
For Wheel Dia. | 3 in |
Collet Size | 1/4 in |
Description
Die Grinder and Battery, Voltage 12V DC, Max. Speed 24,500 RPM, Grinder Orientation Right Angle, Switch Type Paddle, Battery Capacity (1) 2.5 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 3 in, Speed Ranges 0 to 10000/0 to 15000/0 to 20000/0 to 24500 RPM, Number of Speed Settings 4, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 3 in, 6 in, 8 in, 12 in L, 4 Pieces, Chrome (4524)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 2" (HML.15/16)
- RIDGID Rail, Front 1224 (49977)
- STEEL GRIP PIPE WRENCH 36"" SG (DR60692)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with Lock-On Slide Switch (Tool Only) (2889-20)
- MILWAUKEE TOOL Grinder and Battery (2889-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- MILWAUKEE TOOL M12 12V Cordless Rotary Tool Grinder (ML2460-20)
- MILWAUKEE TOOL Cordless Die Grinder, Voltage 12V DC, Includes Battery (2485-20, 48-11-2440)
- DREMEL Sanding/Grinding Guide Attachment Kit (A576)
- Milwaukee Tool Cordless Tools