Shop All Cordless Impact Tools
Milwaukee Tool
M12 1/4" Hex Cordless Impact Driver Kit
Mfr # 2462-22, 48-11-2420
Zoro # G2612710
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Drive Configuration Straight
- Clutch Style Impact
- Features Battery Fuel Gauge, Bright LED Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2462-22, 48-11-2420
- Zoro # G2612710
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 6-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Drive Configuration | Straight |
Clutch Style | Impact |
Features | Battery Fuel Gauge, Bright LED Light |
Voltage | 12 V |
Corded/Banded | Cordless |
Cordless Tool Battery Type | Li-Ion |
Max. Torque | 1000 in-lb |
Tool Weight | 2.3 lb |
Brushless Motor | No |
Series | M12(TM) |
Green Environmental Attribute | Product is Rechargeable |
Handle Type | Pistol Grip, T |
Battery Capacity | 1.5 Ah, 2.0 Ah |
Includes | Battery Charger, Belt Clip, Carrying Case |
Battery Included | Yes |
Impacts per Minute | 0 to 3300 |
Free Speed | 2,500 RPM |
Battery Model No. | (2) 48-11-2401, (1) 48-11-2420 |
Battery Series | M12(TM) |
Description
Cordless Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1000 in-lb, Voltage 12 V, Brushless Motor No, Battery Capacity 1.5 Ah, 2.0 Ah, Handle Type Pistol Grip, T, Series M12(TM), Tool Weight 2.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Collet, ER32, 3/16in (4500560)
- ECM INDUSTRIES Crimper And Stripper (GS-67K)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 9/16" (80655)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6152)
- MILWAUKEE TOOL M12 FUEL 3/8" RAIW, M12 HOCP2.5 Batt (2564-20, 48-11-2425)
- MILWAUKEE TOOL M12 3/8" HS Ratchet, M12 HOCP2.5 Batt (2567-20, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL SURGE 1/4" Hex Hydraulic Driver Kit (2760-22)
- MILWAUKEE TOOL M12 FUEL™ 3/8" Stubby Impact Wrench Kit w M12™ REDLITHIUM™ XC6.0 Bat (2554-22, 48-11-2460)
- MILWAUKEE TOOL HTIW and Battery (2868-20, 48-11-1812)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool) (2565P-20)
- KLEIN TOOLS 90-Degree Impact Wrench Kit (BAT20LW1)
- Milwaukee Tool Cordless Tools