Shop All Portable Device Chargers
Milwaukee Tool
M12 12V Usb Charger Power Source
Mfr # ML49-24-2310
Zoro # G509756832
product price: $56.99
/ea
Not eligible for select promotions
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4-3/4 in
- Overall Width 2 in
- Overall Depth 2 in
- Battery Type Rechargeable
- For Use With M12 Battery Packs; M12 Heated Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML49-24-2310
- Zoro # G509756832
- Country of Origin Unknown
- Category Portable Device Chargers
Dimensions
Overall Height | 4-3/4 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Source |
Battery Type | Rechargeable |
For Use With | M12 Battery Packs; M12 Heated Gear |
Voltage | 12V |
Amps | 2.1 A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- 3DCONNEXION CadMouse Pad (3DX700053)
- LOGITECH Extreme 3D Pro Joystick, 963290 (963290-0403)
- AIPHONE Capacitor Accessory, Aiphone Products (NP-25V)
- MILWAUKEE TOOL M18 18V Power Source (ML49-24-2371)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- VENTEV Chargestand 3000c Backup Battery / Dock for Micro USB Devices, Gray (CSTNDMC3KVNV)
- BELKIN BoostCharge Pro Dual USB-C GaN Wall Charger with PPS 65W Laptop Chromebook Charging (WCH013dqWH)
- ILC Replacement For Battery Charger 10440 Charger (10440:)
- BAREBONES LIVING Power Bank - 5000 mAh - VW (LIV-138)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- Milwaukee Tool Portable Device Chargers