Shop All Hand Ratchets
Milwaukee Tool
M12 12V Cordless 3/8 in. Drive Extended Reach Ratchet
Mfr # ML2560-20
Zoro # G909235104
product price: $340.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14.3 in
- Battery Included / Bare Tool Bare Tool
- Height 2.74 in
- Width 1.93 in
- Type Extended Anvil Controlled Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2560-20
- Zoro # G909235104
- Country of Origin Unknown
- Category Hand Ratchets
Dimensions
Overall Length | 14.3 in |
Height | 2.74 in |
Width | 1.93 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Reach Ratchet |
Battery Included / Bare Tool | Bare Tool |
Type | Extended Anvil Controlled Torque |
Voltage | 12V |
Maximum Torque | 660 ft-lb |
Head Profile | 1.1 in |
Anvil Type | Ball Detent |
Maximum RPM | 200 |
Fastening Torque | 55 ft-lb |
Brushless | Yes |
Corded/Cordless | Cordless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930008)
- OSG Spiral Flute Tap, Plug, 2 (1412408)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/2 (C70031)
- BONWAY Bon 32-479 Texture Skin, Chiseled Slate, 12" X 12" (32-479)
- MILWAUKEE TOOL M12 12V Cordless 1/4 in. Drive Ratchet (ML2456-20)
- MILWAUKEE TOOL 1/2? Drive 18? Ratchet (48-22-9050)
- MILWAUKEE TOOL 3/8 in Drive 13 1/2 in Extended Reach High Speed Ratchet (2569-20)
- MILWAUKEE TOOL Ratchet and Battery Kit (2560-20, 48-59-2440)
- MILWAUKEE TOOL 3/8 in. Drive 9 in. Ratchet (48-22-9038)
- MILWAUKEE TOOL 3/8 Ratchet Repair Kit (42-06-1030)
- TOLSEN Reversible Ratchet 3/8 Chrome Moly, Satin Finish, Ergonomic Comfort Grip Handle, 72T, CRV Gear (16119)
- Milwaukee Tool Hand Ratchets