Shop All Cordless Hammer Drills
Milwaukee Tool
M12 12V Cordless 1/2 in. Hammer Drill/Driver
Mfr # ML2504-20
Zoro # G009757162
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Battery Included / Bare Tool Bare Tool
- Chuck Size 1/2 in
- Chuck Type Metal Single Sleeve - Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2504-20
- Zoro # G009757162
- Country of Origin Unknown
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6.6 in |
Width | 3.05 in |
Height | 7.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Battery Included / Bare Tool | Bare Tool |
Chuck Type | Metal Single Sleeve - Ratcheting |
Includes | (1) Belt Clip |
Brushless Motor | Yes |
Max. Torque | 350 in-lb |
Clutch Style | E-Clutch |
Corded/Cordless | Cordless |
Hammer Drill | Yes |
Item | Hammer Drill |
No Load RPM | 1700 |
Blows per Minute | 0 to 25,500 |
Features | Most Capable; Lightest Weight; Most Compact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die, Button 7/8-14 Unf (38425)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-BLK (LWAVE-BLK)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill (Tool Only) (2902-20)
- MILWAUKEE TOOL Hammer Drill/Driver Kit, 1/2 in (2904-22, 48-89-4631)
- MILWAUKEE TOOL Milwaukee 2804-20 M18 FUEL 1/2" Hammer Drill Driver (Bare Tool Only) (2804-20)
- MILWAUKEE TOOL 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (2607-22CT / 48-11-1820)
- MILWAUKEE TOOL M18 FUEL Hammer Drill Kit, 5.0 Battery (2904-22, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Hammer Drill/Driver Kit (2904-22)
- METABO Hammer Drill/Driver 18V + Bit Set Kit (SB18LTBL2.0AH+626721000)
- Milwaukee Tool Cordless Tools