Shop All Cordless Impact Tools
Milwaukee Tool
M12 1/2" Right Angle Impact Wrench Kit
Mfr # 2565-22, 48-11-2420
Zoro # G200932986
product price: $453.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type In-Line
- Battery Capacity 2.0 Ah
- Brushless Motor Brushless Motor
- Clutch Style Impact
- Features Auto Shut-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2565-22, 48-11-2420
- Zoro # G200932986
- UPC # 045242559046
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 13 1/4 in |
Head Height | 2 7/8 in |
Head Width | 2 3/8 in |
Extended Anvil Length | Standard Anvil |
Description
Impact Wrench Kit, Drive Size 1/2 in Square, Max. Torque 220 ft-lb, Voltage 12V DC, Series M12 FUEL, Brushless Motor Brushless Motor, Handle Type In-Line, Battery Capacity 2.0 Ah, Tool Weight 2.86 lb, Clutch Style Impact, Features Auto Shut-Off, Includes M12 FUEL(TM) 1/2 In. Right Angle Impact Wrench w/ Friction Ring, (3) M12(TM) REDLITHIUM(TM) CP2.0 Battery, M12(TM) Lithium-ion Battery Charger, Contractor Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- BAILEIGH INDUSTRIAL Downdraft Table, 220V, 8.0A/hr., 1 HP (DDTM-8024)
- DRILL AMERICA #27 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD27L)
- WEATHERHEAD Braided Collet, 1555758 (ET525DC-32Z)
- MILWAUKEE TOOL M12 3/8" Right Angle Impact Wrench Kit (2564-22, 48-11-2420)
- MILWAUKEE TOOL Impact Driver Kit, 12 V, 100 dB, 2.0 lb (3453-22, 48-11-2425, 48-32-4403)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench Kit (2555-22)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 1/4 in. - 1/2 in. Drive Adapter and Reducer Set (49-66-6742)
- MILWAUKEE TOOL Cordless Impact Wrench, Compact, 18VDC (2863-20, 48-11-1850)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (2566-20)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K12)
- Milwaukee Tool Cordless Impact Tools