Shop All Cordless Impact Tools
Milwaukee Tool
M12 1/2" Ratchet 2Batt, M12 CP2.5 Batt
Mfr # 2558-22, 48-11-2425
Zoro # G810066910
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah
- Brushless Motor Yes
- Drive Size 1/2 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2558-22, 48-11-2425
- Zoro # G810066910
- UPC # 045242004393
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 11 1/2 in |
Head Width | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Battery Capacity | (1) 2.5 Ah, (2) 2.0 Ah |
Brushless Motor | Yes |
Fastening Torque | 60 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (3) Batteries |
Free Speed | 175 RPM |
Retainer Type | Ball Detent |
Description
Ratchet Kit and Battery, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 60 ft-lb, Free Speed 175 RPM, Drive Size 1/2 in Square, Head Width 1 5/8 in, Retainer Type Ball Detent, Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah, Overall Length 11 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hollow Shaft Nut Driver 7/32In (38411)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-70)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- EKLIND Hex Key L 19Mm Long Arm (14638)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2557-20, 48-11-2440)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, 100 pcs (2953-20, 48-32-4082)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- MILWAUKEE TOOL 18V 1/2" Pin Detent (2759-20, 48-11-1820)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2864-20, 48-59-1880)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring Kit (2967-21B)
- MAKITA 12V 1/4" Hex (DT04R1)
- Milwaukee Tool Cordless Tools