Shop All Cordless Hammer Drills
Milwaukee Tool
M12 1/2" Drill/Driver, M12 HOCP2.5 Batt
Mfr # 3404-20, 48-11-2425
Zoro # G307964033
product price: $240.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Chuck Size 1/2 in
- Battery Capacity (1) 2.5 Ah
- Brushless Motor Yes
- Blows per Minute 0 to 22,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3404-20, 48-11-2425
- Zoro # G307964033
- UPC # 045242637300
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Battery Capacity | (1) 2.5 Ah |
Brushless Motor | Yes |
Blows per Minute | 0 to 22,500 |
Item | Drill/Driver and Battery |
Drilling Capacity in Concrete | 3/8 in |
Cordless Drill Class | Compact Premium |
Minimum Blows per Minute | 0 bpm |
Number of Speed Settings | 2 |
Number of Clutch Settings | 12 |
Maximum Blows per Minute | 22,500 bpm |
Maximum Working Torque | 400 in-lb |
Drilling Capacity in Wood | 1 1/4 in |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Description
Drill/Driver and Battery, Voltage 12V, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 400 in-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 2.5 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt Steel Heavy Duty Replacement Blade 2-1/2 in. L 75 pc (DWHT11004)
- J-B WELD J-B Kwikplastic Epoxy Putty Stick (JBW8237)
- CARMEX Tiny Tool Holder, SIM0750H5 (SIM 0750 H5)
- CRAFTSMAN Ratcheting Offset Multi-Bits Screwdriver (CMHT68008)
- MILWAUKEE TOOL M18 Cordless 5/8" SDS Plus Rotary Hammer (2612-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Hammer Drill/Driver (ML2904-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/2 in. Hammer Drill/Driver - Tool Only (ML3404-20)
- MILWAUKEE TOOL Hammer Drill Kit, Keyless, 18V, 3.3 lb (2904-22, 48-11-1850, 49-22-4006)
- MILWAUKEE TOOL M18 FUEL Hammer Drill Kit, 5.0 Battery (2904-22, 48-11-1850)
- MILWAUKEE TOOL M18 Compact 1/2 Hammer Drill/Driver Bare Tool Only, (2607-20)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- Milwaukee Tool Cordless Hammer Drills