Shop All Food Service Appliance Parts
Milwaukee Tool
M12 10 OZ CONVE
Mfr # 48-08-0900
Zoro # G902542131
product price: $53.39
/ea
Not eligible for select promotions
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 15.0 Inches
- Width 2.84 Inches
- Size 10 oz
- Overall Length (in) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-08-0900
- Zoro # G902542131
- UPC # 45242286355
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 15.0 Inches |
Width | 2.84 Inches |
Size | 10 oz |
Overall Length (in) | 15 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Maximum Force (lb) | 400 |
Accessory Type | Caulk Conversion Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE 0 Thirst Quencher Instant Powder Sports Drink Mix, Powder, Fruit Punch Flavor, 85 oz Pack (3808)
- HEATHROW SCIENTIFIC Foil Roll, Aluminum, Standard, 500 ft., 4" (HS23534A)
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (12950.0212)
- FOLLETT Relay, Start, Ae4470 Compressor Tecumseh#820-10055 (00997726)
- MILWAUKEE TOOL GUARD ASSEMBLY (ML14-46-0406)
- MILWAUKEE TOOL WET PICKUP CONV PAN (ML49-90-1610)
- BEVERAGE-AIR Control, Temperature (502-169A)
- FEDERAL INDUSTRIES 115 Volt Condensate Evaporator (40-32903)
- ANETS Switch, Therm Limit W/Man Reset (60147801)
- YORK Whl, Blw, 11 X 10, Cw, 1/2 Bore (S1-02619654012)
- GE Element, 8 in. (WB30X348)
- Milwaukee Tool Food Service Appliance Parts