Shop All Borescope Accessories
Milwaukee Tool
M-Spector Flex 9 Ft Inspection Camera Cable
Mfr # 48-53-0151
Zoro # G1842639
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Flush Lens, Rounded Camera Head Corner
- For Use With 2316-21, 2317-21, Mfr. No. 2315-21
- Includes Pivoting Camera Head
- Accessory Type Replacement Camera Cable 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-0151
- Zoro # G1842639
- UPC # 045242344222
- Country of Origin China
- Category Borescope Accessories
Dimensions
Shaft Length | 9 ft |
Shaft Diameter | 0.49 in |
Camera Diameter | 12.5 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera Cable |
Features | Flush Lens, Rounded Camera Head Corner |
For Use With | 2316-21, 2317-21, Mfr. No. 2315-21 |
Includes | Pivoting Camera Head |
Accessory Type | Replacement Camera Cable 9 ft. |
Camera Pixel Resolution | 640 x 480 |
Compatible with Series | M-SPECTOR FLEX(TM) |
Field of View | 270 Degrees |
Compatible with Brand | Milwaukee |
Description
Camera Cable, Compatible with Manufacturer Model Number 2315-21, 2316-21, 2317-21, Compatible with Series M-SPECTOR FLEX(TM), Compatible with Brand Milwaukee, Shaft Length 9 ft, Shaft Diameter 0.49 in, Field of View 270 Degrees , Camera Pixel Resolution 640 x 480, Features Flush Lens, Rounded Camera Head Corner, Includes Pivoting Camera Head, Camera Diameter 12.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G403)
- POMONA ELECTRONICS BNC Female, 30VAC/60VDC, Red/Black (3073)
- ENERPAC Pressure Gauge, 0 to 300 psi, 1/4 in NPTF, Stainless Steel, Silver (G2512L)
- DWYER INSTRUMENTS Rmb-52 - Rmb-52 Flowmeter, (RMB-52)
- MILWAUKEE TOOL M-Spector Flex 3 ft. Inspection Camera Cable w/ Pivot View (48-53-0155)
- MILWAUKEE TOOL M-Spector Flex 3 ft Inspection Camera Cable (48-53-0150)
- ROTHENBERGER High Performance Cable, 0.34" Shaft Dia. (69605)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-9MM/20M Probe)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- EXTECH Universal Adaptor For Br200 And Br250 (UA100-BR)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- Milwaukee Tool Borescope Accessories