Shop All Borescope Accessories
Milwaukee Tool
M-Spector Flex 3 ft. Inspection Camera Cable w/ Pivot View
Mfr # 48-53-0155
Zoro # G1842648
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Flush Lens, Rounded Camera Head Corner
- For Use With 2316-21, 2317-21, Mfr. No. 2315-21
- Includes Camera Head
- Accessory Type Replacement Camera Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-0155
- Zoro # G1842648
- UPC # 045242344215
- Country of Origin China
- Category Borescope Accessories
Dimensions
Shaft Diameter | 0.49 in |
Camera Diameter | 12.5 mm |
Shaft Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera Cable |
Features | Flush Lens, Rounded Camera Head Corner |
For Use With | 2316-21, 2317-21, Mfr. No. 2315-21 |
Includes | Camera Head |
Accessory Type | Replacement Camera Cable |
Field of View | 270 Degrees |
Camera Pixel Resolution | 640 x 480 |
Compatible with Series | M-SPECTOR FLEX(TM) |
Compatible with Brand | Milwaukee |
Description
Camera Cable, Compatible with Manufacturer Model Number 2315-21, 2316-21, 2317-21, Compatible with Series M-SPECTOR FLEX(TM), Compatible with Brand Milwaukee, Shaft Length 3 ft, Shaft Diameter 0.49 in, Field of View 270 Degrees , Camera Pixel Resolution 640 x 480, Features Flush Lens, Rounded Camera Head Corner, Includes Camera Head, Camera Diameter 12.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Polyester Tape, 1/4 In. Wide x 72 Yards Long, Blue (ESDBPT-1/4)
- GARDNER BENDER Voltage Tester 6-12 Vdc (GAT-3400)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117-NIST-D)
- TEST PRODUCTS INTL High Voltage Probe, 40KV DC, Peak AC (HV40C)
- MILWAUKEE TOOL M-Spector Flex 3 ft Inspection Camera Cable (48-53-0150)
- EXTECH 6mm Articulating Camera 1m Semi Rigid (HDV-TX1)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- TRIPLETT Borescope Accessories, 1920x1080pxl 9mm (BR330cam-10M)
- RIDGID Cable Extension, 72 In (37113)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-9MM/20M Probe)
- Milwaukee Tool Borescope Accessories