Shop All Borescope Accessories
Milwaukee Tool
M-Spector Flex 3 ft Inspection Camera Cable
Mfr # 48-53-0150
Zoro # G1842675
product price: $139.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flush Lens, Rounded Camera Head Corner
- For Use With 2316-21, 2317-21, Mfr. No. 2315-21
- Includes Camera Head
- Accessory Type Replacement Camera Cable, 3 ft.
- Field of View 270 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-0150
- Zoro # G1842675
- UPC # 045242344208
- Country of Origin China
- Category Borescope Accessories
Dimensions
Shaft Length | 3 ft |
Camera Diameter | 12.5 mm |
Shaft Diameter | 0.49 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Camera Cable |
Features | Flush Lens, Rounded Camera Head Corner |
For Use With | 2316-21, 2317-21, Mfr. No. 2315-21 |
Includes | Camera Head |
Accessory Type | Replacement Camera Cable, 3 ft. |
Field of View | 270 Degrees |
Compatible with Brand | Milwaukee |
Camera Pixel Resolution | 640 x 480 |
Compatible with Series | M-SPECTOR FLEX(TM) |
Description
Camera Cable, Compatible with Manufacturer Model Number 2315-21, 2316-21, 2317-21, Compatible with Series M-SPECTOR FLEX(TM), Compatible with Brand Milwaukee, Shaft Length 3 ft, Shaft Diameter 0.49 in, Field of View 270 Degrees , Camera Pixel Resolution 640 x 480, Features Flush Lens, Rounded Camera Head Corner, Includes Camera Head, Camera Diameter 12.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Siphon, 1000 psi, 1/4 In NPT, SS (5TUL5)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402D-01)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-3psi, 1/4"LM (LP1-254-3PSI)
- TRANSFORMING TECHNOLOGIES Gray ESD Tray Liner, 16" x 24" (TM332000GY)
- MILWAUKEE TOOL M-Spector Flex 3 ft. Inspection Camera Cable w/ Pivot View (48-53-0155)
- REED INSTRUMENTS Replacement Camera Head for R9000 HD Video Inspection Camera System (R9000-RCH)
- EXTECH Universal Ac Adaptor 120-240V 9V1A (UA100-240)
- TRIPLETT Borescope Accessories, 1920x1080pxl 9mm (BR330cam-10M)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-8.5MM/1.2M Probe)
- EXTECH Extension Cable For Br50/Br80 (BRC-EXT)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-9MM/20M Probe)
- Milwaukee Tool Borescope Accessories