Shop All Borescope
This Product is Discontinued
Milwaukee Tool
M-SPECTOR 360 Kit (Discontinued)
Mfr # 2313-21
Zoro # G4108781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 5cm
- Monitor Size 2.7 in
- Camera Size 9 mm
- Shaft Dia. 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2313-21
- Zoro # G4108781
- UPC # 045242192199
- Country of Origin China
- Category Borescope
Dimensions
Observation Depth | 5cm |
Monitor Size | 2.7 in |
Camera Size | 9 mm |
Shaft Dia. | 0.35 in |
Shaft Length | 3 ft |
Manufacturers Warranty Length | 5 yr |
Display Size | 2.7 in |
Maximum Observation Depth | 1.98 in |
Camera Diameter | 7.94 mm |
Manufacturer Warranty Length | 2 yr (Battery), 5 yr (Tool) |
Shaft Diameter | 0.35 in |
Description
Video Borescope Kit, Camera Pixel Resolution 640 x 480, Shaft Length 3 ft, Shaft Diameter 0.35 in, Camera Diameter 7.94 mm, Features (4) LED Lights, Screen Rotation, Includes Carrying Case, Hook, Magnet, Mirror, Display Size 2.7 in, Digital Display Screen Type LCD Touchscreen, Product Type Video Borescope Kit, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 4, Maximum Observation Depth 1.98 in, Battery Run Time 0.5 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.