Shop All Borescope
Milwaukee Tool
M-SPECTOR 360 Console
Mfr # 2313-20
Zoro # G4060777
product price: $162.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 5cm
- Monitor Size 2.7 in
- Camera Size 9 mm
- Shaft Dia. 0.35 in
- Power Source 12V Rechargeable Li-Ion Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2313-20
- Zoro # G4060777
- UPC # 045242262281
- Country of Origin China
- Category Borescope
Dimensions
Observation Depth | 5cm |
Monitor Size | 2.7 in |
Camera Size | 9 mm |
Shaft Dia. | 0.35 in |
Shaft Length | 3 ft |
Manufacturers Warranty Length | 5 yr |
Maximum Observation Depth | 1.98 in |
Manufacturer Warranty Length | 2 yr Limited (Battery), 5 yr Limited (Tool) |
Camera Diameter | 4.89 mm |
Display Size | 2.7 in |
Shaft Diameter | 0.35 in |
Description
Video Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 3 ft, Shaft Diameter 0.35 in, Camera Diameter 4.89 mm, Features (4) LED Lights, Screen Rotation, Includes Hook, Magnet, Mirror, Display Size 2.7 in, Digital Display Screen Type LCD Touchscreen, Product Type Video Borescope, Includes Probe Camera Probe Included, Number of Camera Probe Lights 4, Maximum Observation Depth 1.98 in, Manufacturer Warranty Length 2 yr Limited (Battery), 5 yr Limited (Tool), Battery Chemistry Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Combustible Gas Detector, 20-1/2" H (NGD269)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 1.5" Utility Pressure Gauge, 1/8" NPT, Dry Fillable, 0/100 PSI, Ctr Back Mount, 102D-158E (102D-158E)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLK-179/CWG)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PPC5081-G-SG.)
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- MILWAUKEE TOOL M12(TM) Auto Technician Borescope (3150-20)
- MILWAUKEE TOOL M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit (2315-21)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- MILWAUKEE TOOL M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit (2316-21)
- MILWAUKEE TOOL M12™ M-Spector™ 360 4' Inspection Camera (2323-21)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- Milwaukee Tool Borescope