Shop All Tool Bags, Backpacks & Totes
Milwaukee Tool
Low-Profile Backpack
Mfr # 48-22-8202
Zoro # G1797947
product price: $79.97
/ea
Free Shipping & Returns
$79.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Backpack
- Color Black
- Material Ballistic Nylon
- Features Attachment Strap for Dolly's, Padded and Breathable Load-Bearing Harness, Padded Electronic Sleeve, Reinforced Base, Sternum Strap, Tape Measure Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8202
- Zoro # G1797947
- UPC # 045242509140
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Height | 19 5/8 in |
Width | 11.80" |
Overall Depth | 7 7/8 in |
Nominal Overall Depth | 9 in |
Nominal Overall Height | 18 in |
Height | 19.6" |
Nominal Overall Width | 14 in |
Overall Width | 11 3/4 in |
Length | 7.87" |
Overall Length | 7 7/8 in |
Description
This Milwaukee 48-22-8202 Low Profile Backpack is the perfect tool bag for carrying around your tools. With a padded and breathable load bearing harness, this backpack is both comfortable and practical. It also has an electronic sleeve that protects your devices from damage. The reinforced base of the bag makes it durable enough to withstand years of use. The sternum strap ensures you have proper back support while wearing the backpack. This Milwaukee Low Profile Backpack is the high quality product you will want to equip yourself with when you are on the job site or completing home improvement projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HITACHI Hitachi 2815058 7.25 in. Corded 15A Circular Saw Kit; 6000 RPM (2815058)
- BOSCH 16ft. 35mm dia. Dust Extractor Hose (VH1635A)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209MN)
- GEARWRENCH 6mm 90-Tooth 12 Point Ratcheting Combination Wrench (86906)
- MILWAUKEE TOOL Zipper Pouch (48-22-8180)
- MILWAUKEE TOOL Bucket Organizer Wrap (48-22-8175)
- MILWAUKEE TOOL Ultimate Jobsite Backpack (48-22-8201)
- MILWAUKEE TOOL Backpack, Tool Backpack, Red/Black, Ballistic Polyester, 22 Pockets (48-22-8202, 2105)
- MILWAUKEE TOOL Tool Bag, Tool Bag, Black, Red, Ballistic, 65 Pockets (48-22-8316)
- MILWAUKEE TOOL Jobsite Backpack (ML48-22-8200)
- WESTWARD Bag/Tote, Tool Bag, Tan, Canvas, 1 Pockets (53JW32)
- Milwaukee Tool Tool Bags, Backpacks & Totes