Shop All Tool Hanging Racks & Rails
Milwaukee Tool
Long Handle Tool Rack for PACKOUT Wall-Mounted Storage
Mfr # 48-22-8349
Zoro # G704860099
product price: $39.97
/ea
Not eligible for select promotions
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer, Steel
- Color Red, Black
- Compatible with Product Type Modular Connectivity with ALL PACKOUT(TM) Components
- Weight Capacity (Lb.) 50
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8349
- Zoro # G704860099
- UPC # 045242618101
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Overall Length | 14 in |
Overall Depth | 7 in |
Overall Width | 9 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | PACKOUTâ„¢ Long Handle Tool Rack |
Material | Polymer, Steel |
Color | Red, Black |
Compatible with Product Type | Modular Connectivity with ALL PACKOUT(TM) Components |
Weight Capacity (Lb.) | 50 |
Number of Compartments | 3 |
Series | PACKOUT |
Features | Anti-Slip Rubber Grips, Most Secure Mounting, Quick Access Tool Clamps |
For Use With | Modular Connectivity with ALL PACKOUT(TM) Components |
Type | Long |
Includes | (1) PACKOUTâ„¢ Long Handle Tool Rack, Outdoor Power Equipment, Etc. |
Mount | Wall-Mounted |
Compatible with Manufacturer Model No. | Modular Connectivity with ALL PACKOUT(TM) Components |
Description
Tool Rack, Color Black, Red, Compatible with Grainger Part Number Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Manufacturer Model No. Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Product Type Modular Connectivity with ALL PACKOUT(TM) Components, Features Anti-Slip Rubber Grips, Most Secure Mounting, Quick Access Tool Clamps, For Use With Modular Connectivity with ALL PACKOUT(TM) Components, Includes (1) PACKOUT Long Handle Tool Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS High Performance Air Blow Gun, Adjustable Air Flow, Extended Nozzle (CP21350)
- DRILLCO 3/16 X 8, MASONRY DRILL ROTA & HAM -1600A (160A1128)
- CHANNELLOCK STGHT JAW TNG&GRVE 6.5"" (426)
- KRAFT TOOL Replacement Threaded Handle Bracket (GG224-04)
- MILWAUKEE TOOL M18 Battery Rack (ML48-22-8339)
- MILWAUKEE TOOL Screwdriver Rack (ML48-22-8341)
- MILWAUKEE TOOL Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8340)
- MILWAUKEE TOOL Screwdriver Rack for PACKOUT Wall-Mounted Storage (48-22-8341)
- MILWAUKEE TOOL M12 Battery Rack for PACKOUT Wall-Mounted Storage (48-22-8338)
- MILWAUKEE TOOL M12 Battery Rack (ML48-22-8338)
- NEXEL 5 Hook Tool Rail, Steel, 16L (GW/5H)
- Milwaukee Tool Tool Hanging Racks & Rails