Shop All Locking Pliers
Milwaukee Tool
Locking Plier Auto Kit, 10 pcs.
Mfr # 48-22-3690
Zoro # G7013087
product price: $159.97
/ea
Free Shipping & Returns
$159.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Faster Setup and Easy Release, Rust Protection, Hardened Jaws
- Material Alloy steel
- Includes (1) 48-22-3422 (5" Curved Jaw), (1) 48-22-3421 (7" Curved Jaw), (1) 7" Curved Jaw Locking Pliers with MAXBITE (48-22-3607), (1) 10" Straight Jaw Locking Pliers with Grip (48-22-3610), (1) 7" Straight Jaw Locking Pliers (48-22-3507), (1) 10" Straight Jaw Locking Pliers (48-22-3510), (1) 6" Long Nose Locking Pliers (48-22-3506), (1) 48-22-3509 (9" Long Nose), (1) 11" Locking C-Clamp Regular Jaws (48-22-3531), (1) 6" Locking C-Clamp Regular Jaws (48-22-3532)
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3690
- Zoro # G7013087
- UPC # 45242500154
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Promotion Restriction | Not eligible for promotion |
Features | Faster Setup and Easy Release, Rust Protection, Hardened Jaws |
Material | Alloy steel |
Includes | (1) 48-22-3422 (5" Curved Jaw), (1) 48-22-3421 (7" Curved Jaw), (1) 7" Curved Jaw Locking Pliers with MAXBITE (48-22-3607), (1) 10" Straight Jaw Locking Pliers with Grip (48-22-3610), (1) 7" Straight Jaw Locking Pliers (48-22-3507), (1) 10" Straight Jaw Locking Pliers (48-22-3510), (1) 6" Long Nose Locking Pliers (48-22-3506), (1) 48-22-3509 (9" Long Nose), (1) 11" Locking C-Clamp Regular Jaws (48-22-3531), (1) 6" Locking C-Clamp Regular Jaws (48-22-3532) |
Number of Pieces | 10 |
Item | Locking Plier Auto Kit,10 pcs. |
Description
This 10-piece locking plier auto kit from Milwaukee is a great addition to your tool collection. It has features that help speed up set up and release, as well as rust protection and hardened jaws. This durable alloy steel locking plier auto kit includes a ratcheting action, which helps you achieve the perfect grip on fasteners every time. The Milwaukee 48-22-3690 Locking Plier Auto Kit is an ideal choice for any serious DIYer or professional who works with their hands on a daily basis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (PD618N)
- MITUTOYO Sbm-3.5"Cx (568-472)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (438000)
- ALLPAX Hollow Punch Kit, Standard, 16 pcs. (AX1301)
- MILWAUKEE TOOL Torque Lock 48-22-3507 Locking Plier, 7 in OAL, 1-3/4 in Jaw Opening, Cushion-Grip Handle, 5/8 in W Jaw (2700)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3410)
- MILWAUKEE TOOL Locking Plier, 6 in OAL, 2.4 in Jaw Opening, Black/Red Handle, Comfort-Grip Handle, 3/16 in W Jaw (48-22-3406)
- MILWAUKEE TOOL 7 in Torque Lock Locking Plier (48-22-3607)
- MILWAUKEE TOOL 7 in Torque Lock Plain Grip Locking Plier (48-22-3507)
- MILWAUKEE TOOL 10 in. Max Bite Locking Pliers (ML48-22-3610)
- WESTWARD Snap Ring Pliers, 1 pcs. (33HD66)
- Milwaukee Tool Locking Pliers