Shop All Cordless Tool Accessories
Milwaukee Tool
Lockbolt Tool and Battery, 18V
Mfr # 2661-20, 48-11-1850
Zoro # G408864362
product price: $1,618.99
/ea
Free Shipping & Returns
$1,618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Battery Capacity (1) 5.0 Ah
- Pulling Force 4,500 lb
- Blind Rivet Dia. - Steel 3/16 in, 7/32 in, 1/4 in, 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2661-20, 48-11-1850
- Zoro # G408864362
- UPC # 045242613656
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Blind Rivet Dia. - Steel | 3/16 in, 7/32 in, 1/4 in, 9/32 in |
Stroke Length | 1 9/50 in |
Blind Rivet Dia. - Aluminum | 3/16 in, 7/32 in, 1/4 in, 9/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
Battery Capacity | (1) 5.0 Ah |
Item | Lockbolt Tool and Battery |
Pulling Force | 4,500 lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Description
Lockbolt Tool and Battery, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 18V, Pulling Force 4,500 lb, Stroke Length 1 9/50 in, Blind Rivet Dia. - Aluminum 3/16 in, 7/32 in, 1/4 in, 9/32 in, Blind Rivet Dia. - Steel 3/16 in, 7/32 in, 1/4 in, 9/32 in, Battery Capacity (1) 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1829212)
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-4X-5PK)
- MILWAUKEE TOOL Adapter for MX FUEL Concrete Vibrator (48-37-3700)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc6.0 6 Ah Battery (ML48-11-1865)
- MILWAUKEE TOOL Battery Kit and Flood Light (48-59-1850, 2366-20)
- MILWAUKEE TOOL M28 REDLITHIUM Battery Pack (48-11-2830)
- MILWAUKEE TOOL Installation Driver Kit and Ratchet, 12 V (2505-22, 2457-20)
- MILWAUKEE TOOL Led Rechargeable Temporary Job Site Light kit 445lm (2112-21, 48-22-6625)
- MAKITA 12V max Li-Ion 1.3Ah Battery (BL1014)
- Milwaukee Tool Cordless Tool Accessories