Shop All Ratcheting Wrenches
Milwaukee Tool
Lineman’s 5in1 Ratcheting Wrench
Mfr # 48-22-9216
Zoro # G704203476
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Natural
- Number of Points 12
- Overall Length Standard
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9216
- Zoro # G704203476
- UPC # 045242529667
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | Standard |
Wrench Head Sizes | 9/16", 3/4", 1", 1-1/8" |
Head Size | 9/16 in, 3/4 in, 1 1/8 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Forged Steel, Natural, Head Size 9/16 in, 3/4 in, 1 1/8 in, Overall Length 11 1/4 in, 0 Degrees , Head Thickness 53 mm, SAE, Standard, Tether Ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180048)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- STARRETT Blade, 250 PK (B81014P-250)
- KETT TOOL Left Side Knife 46-22L (46-22L)
- MILWAUKEE TOOL M12 FUEL 3/8" Extended Reach Ratchet Kit (2560-21)
- MILWAUKEE TOOL 15mm Flex Head Ratcheting Combination Wrench (45-96-9615)
- MILWAUKEE TOOL Box Ratchet Kit, M12 Redlithium, 350 RPM (3050-21)
- MILWAUKEE TOOL 8mm Flex Head Ratcheting Combination Wrench (45-96-9608)
- MILWAUKEE TOOL 3/4" Flex Head Ratcheting Combination Wrench (45-96-9818)
- MILWAUKEE TOOL 1/2" Flex Head Ratcheting Combination Wrench (45-96-9814)
- INGERSOLL-RAND 1/4" Drive 90 Teeth Ratchet With Double Injection Handle (759991X)
- Milwaukee Tool Wrenches