Shop All Box End Wrenches
Milwaukee Tool
Lineman’s 4in1 Insulated Ratcheting Box Wrench
Mfr # 48-22-9212
Zoro # G204845268
Not eligible for select promotions
$63.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Forged Steel
- Finish Natural
- Head Type Rigid (Non-Flex)
- Overall Length 9 5/8 in
- Standards ASTM F1505-01 Compliant, IEC 60900 Compliant, NFPA 70E Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9212
- Zoro # G204845268
- UPC # 045242529643
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 9 5/8 in |
Nominal Size | 1/2", 9/16", 5/8" & 3/4" |
Head Size | 1/2 in, 9/16 in, 5/8 in, 3/4 in |
Wrench Length Style | Standard |
Description
Insulating Box Wrench, Forged Steel, Natural, Head Size 1/2 in, 9/16 in, 5/8 in, 3/4 in, Overall Length 9 5/8 in, 0 Degrees , Head Thickness 23 mm, SAE, Standard, Tether Ready
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 2-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5871B)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- MILWAUKEE TOOL Lineman’s 2in1 Insulated Ratcheting Box Wrench (48-22-9211)
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc (21093)
- STAHLWILLE TOOLS Double ended ring Wrench Size 13 x 17 mm L.245 mm (41041317)
- SPECIALTY PRODUCTS CO ADJ SLVE WRENCH 1-1/4 BOX END (SP74500)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.330 mm (41042124)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- STAHLWILLE TOOLS Double ended ring Wrench Size 6 x 7 mm L.165 mm (41040607)
- Milwaukee Tool Box End Wrenches