Shop All Snips
Milwaukee Tool
Lightweight Tinner Replacement Blades
Mfr # 48-22-4007
Zoro # G0059431
product price: $10.85
/ea
Not eligible for select promotions
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Left/Right/Straight
- Overall Length 3 1/2 in
- Material Steel
- Features Best-in-Class 3 1/2 in Replaceable Blades, Rust Resistant
- Application Cleaner Cuts Through Sheet Metal and Other Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4007
- Zoro # G0059431
- UPC # 045242321858
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 3 1/2 in |
Cutting Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Cutting Action | Left/Right/Straight |
Material | Steel |
Features | Best-in-Class 3 1/2 in Replaceable Blades, Rust Resistant |
Application | Cleaner Cuts Through Sheet Metal and Other Materials |
Number of Pieces | 2 |
Safety Latch | No |
Metal Gauge | 24 Cold Rolled Steel/26 Stainless Steel |
Handle Design | Contoured Steel |
Cutting Edge | Nonserrated |
Item | Replacement Snip Blades |
For Use With | Lightweight Tinner Snips |
Accessory Type | Replacement Blade |
Compatible with Brand | Milwaukee |
Compatible with Manufacturer Model Number | 48-22-4006 |
Compatible with Manufacturer Model Number [NEW] | 48-22-4006 |
Compatible Manufacturer Part Number | 48-22-4006 |
Compatible with Manufacturer Part Number | 48-22-4006 |
Compatible Manufacturer Model Number | 48-22-4006 |
For Use with Mfr. Model Number | 48-22-4006 |
For Use With Mfr. Model Number | 48-22-4006 |
Description
Replacement Snip Blades, Accessory Type Replacement Blade, Application Cleaner Cuts Through Sheet Metal and Other Materials, Compatible with Brand Milwaukee, Compatible with Grainger Part Number 39CF58, Compatible with Manufacturer Model Number 48-22-4006, Features Best-in-Class 3 1/2 in Replaceable Blades, Rust Resistant, For Use With Lightweight Tinner Snips, Material Steel, Overall Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10F)
- IRWIN Tap (1558ZR)
- SP AIR 3/8" Super Fast Mini Impact Ratchet (SP-1765HD)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Flex (2710)
- MILWAUKEE TOOL 10" Duckbill Tinner (48-22-4004)
- MILWAUKEE TOOL Offset Compound Tinner (48-22-4005)
- MILWAUKEE TOOL Right Cutting Offset Aviation Snips (48-22-4522)
- MILWAUKEE TOOL 10" Classic Tinner (48-22-4003)
- MILWAUKEE TOOL Long Cut Offset Left Aviation Snips (48-22-4538)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- MALCO AV1 Left Cut Aviation Snip (AV1)
- Milwaukee Tool Knives, Cutters & Snips