Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
Lighted Tip Fish Stick Accessory
Mfr # 48-22-4158
Zoro # G204853027
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 240 ft
- Color Red/Gray
- Material Stainless Steel
- Features Allows Use with Other Accessories, Best Visibility, Compatible with All Milwaukee Fish Sticks and Fish Stick Accessories, Directs Lights Forward, LED Light, Replaceable Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4158
- Zoro # G204853027
- UPC # 045242533275
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 240 ft |
Tool Length | 2.67 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Gray |
Material | Stainless Steel |
Features | Allows Use with Other Accessories, Best Visibility, Compatible with All Milwaukee Fish Sticks and Fish Stick Accessories, Directs Lights Forward, LED Light, Replaceable Batteries |
Includes | (1) 240' 1/8" Stainless Steel Fish Tape (48-22-4188) |
Item | Fish Stick Lighted Tip Accessory |
Handle Type | Plastic |
Assembled Weight | 0.1 lb |
Includes Light | Yes |
Number of Rods Included | 0 |
End Style | Leader |
Non-Conductive | No |
Photoluminescent Material | No |
Product Type | Tip Accessory Kit |
Voltage Rating | Not Rated |
Description
Fish Stick Accessory Tip, Product Type Tip Accessory Kit, End Style Leader, Tool Length 2.67 in, Number of Rods Included 0, Non-Conductive No, Photoluminescent Material No, Includes Light Yes, Voltage Rating Not Rated, Assembled Weight 0.1 lb, Features Allows Use with Other Accessories, Best Visibility, Compatible with All Milwaukee Fish Sticks and Fish Stick Accessories, Directs Lights Forward, LED Light, Replaceable Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Replacement Blades, 8", PK10 (62907Q)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 8 mm to 19 mm , Chrome (05004046001)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49406)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall 18.5mm x 19.5mm Impact Flip Socket (97025)
- MILWAUKEE TOOL 240' 1/8" Steel Fish Tape (48-22-4178)
- MILWAUKEE TOOL Pull Line, PP, 6500 ftx12 in, 12 in (48-22-4139)
- MILWAUKEE TOOL Magnetic Tip & Chain Fish Stick Accessory (48-22-4159)
- MILWAUKEE TOOL 60 Ft. Fish Stick Combo Kit (48-22-4156)
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes (48-22-4169)
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- IDEAL Fish Tape, Round, Steel, 3 in. L (31-158)
- Milwaukee Tool Electrical Tools