Shop All Fixed- Mount Work Lights
Milwaukee Tool
Light/Charger and Inverter
Mfr # 2357-20, 2846-20
Zoro # G711222668
original price:
$441.99
54% off
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Power, Full System Compatibility with PACKOUT Modular Storage System - Lighting on and off the Stack, TRUEVIEW High Definition Output Lighting
- Light Distribution 90 Degrees
- Lamp Type LED
- Voltage 18 V DC
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2357-20, 2846-20
- Zoro # G711222668
- UPC # 045242559800
- Country of Origin Multiple
- Category Fixed- Mount Work Lights
Dimensions
Tool Length | 16 13/16 in |
Tool Height | 8 5/8 in |
Tool Depth | 16 13/16 in |
Tool Width | 9 13/16 in |
Description
Light/Charger and Inverter, Battery Platform M18(TM) REDLITHIUM(TM), Series PACKOUT(TM), Brightness Level 1,000 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,000 lm, Light Output Mode High/Medium/Low, Mount Type Flat, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, Charger, Battery Included / Bare Tool Bare Tool, Charging Capability Cordless Tool Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861574)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 130V (A3647)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C248-1)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- MILWAUKEE TOOL M18 18V Cordless/Corded Rover Dual Power Flood Light, 4,000 Lumens (ML2366-20)
- MILWAUKEE TOOL M18 Tower Light, M18 XC6.0 Battery Pack (2131-20, 48-11-1865)
- MILWAUKEE TOOL M12 12V Cordless Rocket Dual Power Tower Light (ML2132-20)
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 5W, Black (113260000-00641130)
- Milwaukee Tool Fixed- Mount Work Lights