Shop All Cordless Tool Accessories
Milwaukee Tool
Light, Headlamp and Battery, 4000 lm Max.
Mfr # 2366-20, 2115-21, 48-11-1850
Zoro # G208864364
Free Shipping & Returns
Not eligible for select promotions
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 5.0 Ah
- Voltage 18 V
- Light Output Mode High / Medium / Low
- Series ROVER(TM)
- Number of Light Output Modes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2366-20, 2115-21, 48-11-1850
- Zoro # G208864364
- UPC # 045242572052
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Light, Headlamp and Battery |
Battery Capacity | 5.0 Ah |
Voltage | 18 V |
Light Output Mode | High / Medium / Low |
Series | ROVER(TM) |
Number of Light Output Modes | 3 |
Battery Platform | M18(TM) REDLITHIUM(TM) |
Mount Type | Floor Stand with Handle, Integrated Keyholes |
Run Time | 3 hr, 6 hr, 12 hr |
Product Type | Work Lights and Battery |
Brightness Level | 600 lm, 1,200 lm, 2,000 lm, 4,000 lm |
Maximum Head Rotation Angle | 120 Degrees |
Maximum Brightness Level | 4,000 lm |
Head Type | Rotating |
Cordless Tool Kit Contents | (2) Bare Tools, 1) Battery |
Light Distribution | 90 Degrees |
Minimum Brightness Level | 600 lm |
Description
Light, Headlamp and Battery, Battery Platform M18(TM) REDLITHIUM(TM), Series ROVER(TM), Brightness Level 600 lm, 1,200 lm, 2,000 lm, 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level 600 lm, Light Output Mode High / Medium / Low, Mount Type Floor Stand with Handle, Integrated Keyholes, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 120 Degrees , Cordless Tool Kit Contents (2) Bare Tools, 1) Battery, Battery Capacity 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Tuv36bpt5 replacement light bulb lamp (TUV36BPT5 PHILIPS)
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm (2144-20, 48-11-1828)
- MILWAUKEE TOOL Cordless Tripod Light, Battery Incl (2136-20, 48-11-1880)
- MILWAUKEE TOOL Battery and Light, 1400 lm Max. (48-11-2425, 2356-20)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- MILWAUKEE TOOL M18 ROVER Mounting Flood Light (2365-20)
- Milwaukee Tool Cordless Tools