Shop All Cut-Resistant Gloves
Milwaukee Tool
Level 5 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair)
Mfr # 48-22-8951B
Zoro # G403678261
product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size M ( 8 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8951B
- Zoro # G403678261
- UPC # 045242530441
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Glove Length | 9.7 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X44E, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- BRADY Pipe Marker, Supply, 2 In.H, 73933 (73933)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (218BWPX)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8953B)
- MILWAUKEE TOOL Level 4 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (12 pair) (48-73-8942B)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - S (48-73-8940B)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (12 Pairs) (48-22-8911B)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- MILWAUKEE TOOL Level 6 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Medium (12 pair) (48-73-7001B)
- ANSELL VF, Cut Resistant Glove, Sz 9, 5AJ12, PR (11-501VP)
- Milwaukee Tool Cut-Resistant Gloves