Shop All Cut-Resistant Gloves
Milwaukee Tool
Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair)
Mfr # 48-22-8934B
Zoro # G203678263
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
Not eligible for select promotions
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL ( 11 )
- Size 2XL ( 11 )
- Color Red
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8934B
- Zoro # G203678263
- UPC # 045242530427
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Glove Length | 10.5 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4343C, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GarageBoss Press 'N Pour Diesel Can, 5 Gallon (GB356)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- 3M Disposable Uncorded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow (80529-18000)
- ACCUFORM Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, L-Shaped, English (PSP426)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7943B)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7923)
- MILWAUKEE TOOL 12 Pk Cut 3 Dipped Gloves - XXL (48-22-8934B)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931B)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (48-73-8744)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (48-73-8954)
- MAGID DROC GPD520B Polyurethane Palm Coated Work Gloves Cut Level A3 (GPD520B-6)
- Milwaukee Tool Gloves & Hand Protection