Shop All Coated Gloves
Milwaukee Tool
Level 1 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair)
Mfr # 48-22-8903B
Zoro # G803678281
Not eligible for select promotions
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Red
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8903B
- Zoro # G803678281
- UPC # 045242530366
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL ( 10 ) |
Glove Size | XL (10) |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH2X002500)
- STAIRMASTER Stair Nosing, Black, 60" W, 3" D (333FT5)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH3X002500)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8904B)
- MILWAUKEE TOOL Work Gloves, Style Knit, Size 7, Small (48-22-8900)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7031)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7023)
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 7 (500417)
- Milwaukee Tool Coated Gloves