Shop All Coated Gloves
Milwaukee Tool
Level 1 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair)
Mfr # 48-22-8904B
Zoro # G203678256
Not eligible for select promotions
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- Color Red
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8904B
- Zoro # G203678256
- UPC # 045242530373
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL (11) |
Size | 2XL ( 11 ) |
Glove Length | 10.15 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 8 x 12 in Red Black Plastic Yes Were Open Sorry Were Closed sign 6 Piece (839916)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2225)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- MILWAUKEE TOOL Work Gloves, Style Knit, Size 7, Small (48-22-8900)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7022)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7013)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7023)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (381XXL-10)
- Milwaukee Tool Coated Gloves