Shop All Snips
Milwaukee Tool
Left Cutting Right Angle Snips
Mfr # 48-22-4511
Zoro # G2771050
product price: $24.89
/ea
Not eligible for select promotions
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Material Steel
- Features Flush Pivot Bolt, Forged Serrated Blades Bolt Lock, Lanyard Hole, One-Handed Metal Lock
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4511
- Zoro # G2771050
- UPC # 045242503711
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 9 in |
Cutting Length | 4 in |
Description
The Milwaukee 48-22-4511 Left Cutting Right Angle Snips are the ideal tool for your next project. The forged blades have a serrated edge and a bolt lock, giving you improved cutting power. With ergonomic grips and a lanyard hole, these snips are comfortable to use even when you're working for long periods of time. The left cutting right angle snips have an overall length of 9 in., metal gauge of 22 mild, cutting length of 4 in., and cutting action as left. They also have a one handed metal lock that secures the blades at any position. When it comes to snips, there is no better option than the Milwaukee 48-22-4511 Left Cutting Right Angle Snips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKODA MT1 Skoda Heavy Duty Live Centres (310105)
- VESSEL Insert Bit 5/16" Hex, +2x36G, Manual, PK10 (C51P236G)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- GROZ ENGINEERING TOOLS PVT LTD 4LB Sledgehammer (SH-FG-4-16)
- MILWAUKEE TOOL Right Cutting Right Angle Snips (48-22-4521)
- MILWAUKEE TOOL Left Cutting Aviation Snips (48-22-4510)
- MILWAUKEE TOOL 10 in. x 2 in. Left/Right/Straight Aviation Snip (3-Piece) (48-22-4533)
- MILWAUKEE TOOL Straight Cutting Offset Aviation Snips (48-22-4532)
- MILWAUKEE TOOL Left Cutting Offset Aviation Snips (48-22-4512)
- MILWAUKEE TOOL 16" Bulldog Tinner (48-22-4001)
- MILWAUKEE TOOL Long Cut Offset Left Aviation Snips (48-22-4538)
- Milwaukee Tool Snips