Shop All Flashlight Accessories
Milwaukee Tool
LED Upgrade Bulb
Mfr # 49-81-0090
Zoro # G3322611
product price: $34.29
/ea
Not eligible for select promotions
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 9.6 to 28V
- Includes (1) LED Upgrade Bulb (49-81-0090)
- For Use With Milwaukee M12, M18, V28 Work Lights
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-81-0090
- Zoro # G3322611
- UPC # 045242197330
- Country of Origin China
- Category Flashlight Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Upgrade Replacement Bulb |
Lighting Technology | LED |
Voltage | 9.6 to 28V |
Includes | (1) LED Upgrade Bulb (49-81-0090) |
For Use With | Milwaukee M12, M18, V28 Work Lights |
Lamp Type | Led |
Compatible with Manufacturer Model Number | M12, M18, V28 |
Product Type | LED Retrofit Kit |
Compatible with Brand | Milwaukee |
Lamp Life | 50,000 hr |
Compatible with Manufacturer Part Number | M12, M18, V28 |
Compatible Manufacturer Part Number | M12, M18, V28 |
Compatible with Manufacturer Model Number [NEW] | M12, M18, V28 |
Compatible Manufacturer Model Number | M12, M18, V28 |
For Use with Mfr. Model Number | M12, M18, V28 |
For Use With Mfr. Model Number | M12, M18, V28 |
Description
Upgrade Replacement Bulb, Compatible with Brand Milwaukee, Compatible with Manufacturer Model Number M12, M18, V28, Lighting Technology LED, Voltage 9.6 to 28V, Includes (1) LED Upgrade Bulb (49-81-0090), Lamp Life 50,000 hr, Product Type LED Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 35W Mr-11 Halo 12V (04765)
- ILC Replacement for Ottlite Truecolor 24 Watt Bulb replacement light bulb lamp (TRUECOLOR 24 WATT BULB OTTLITE)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- MILWAUKEE TOOL 325L Focusing Flashlight Holster (2107S)
- MILWAUKEE TOOL Replacement Bulb, F/14.4V Work Lights, PK2 (49-81-0020)
- MILWAUKEE TOOL BOLT Low-Profile Headlamp Mount (48-73-1094)
- COAST CUTLERY Flashlight Sheath, 6"x1-1/2" (S30 SHEATH)
- STREAMLIGHT Stinger LED Hl 120/Dc Pb - Orange (75480)
- STEELMAN LED Replacement Bulb to Fit C & D Cell Mag Lites (ST99018)
- Milwaukee Tool Flashlight Accessories