Shop All Cordless Tool Accessories
Milwaukee Tool
Led Rechargeable Temporary Job Site Light kit 445lm
Mfr # 2112-21, 48-22-6625
Zoro # G7654573
Free Shipping & Returns
Not eligible for select promotions
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4V DC
- Includes Tape Measure, UB Battery, USB Cable
- Lumens 445
- Standards UL
- Green Environmental Attribute Product is Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2112-21, 48-22-6625
- Zoro # G7654573
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Housing Dia. | Shade -1.3" |
Cord Length - Job Site Lighting | No Cord |
Max. Extension Height | 1 3/4 in |
Description
Temporary Job Site Light kit, Lighting Technology LED, Includes Tape Measure, UB Battery, USB Cable, IP Rating IP54, Features Dual Magnets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 25PK (HCFC2081B25)
- M.A. FORD .1595 Reamer (27215950)
- GREENLEE 10 Piece Hydraulic Punch Driver Set, 10 ga. (7506)
- LENOX Hole Saw, 2-1/2" dia. Saw (1772954)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1865)
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- MILWAUKEE TOOL M18 & M12 Rapid Charger, Multi-Voltage Battery Charger, 12-Volt/18-Volt, Lithium-Ion (48-59-1808)
- MILWAUKEE TOOL M12 Wireless Jobsite Speaker (2592-20)
- MILWAUKEE TOOL 12V Li-Ion M12 Battery 4Ah Extended Capacity (48-11-2440)
- MILWAUKEE TOOL Battery Kit, One-Key, 120V AC, 12 Ah (MXFSC-1HD12)
- DEWALT Dust Extractor Telescope w/ Hose for SDS Rotary Hammers (D25301D)
- Milwaukee Tool Cordless Tool Accessories