Shop All Spot Lights
Milwaukee Tool
Led Rechargeable Cordless Spotlight Kit 750lm
Mfr # 2353-20, 48-22-6625
Zoro # G7637837
Free Shipping & Returns
Not eligible for select promotions
$87.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 0
- Lamp Type LED
- Replacement Lamps No
- Includes Tape Measure
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2353-20, 48-22-6625
- Zoro # G7637837
- Country of Origin Multiple
- Category Spot Lights
Dimensions
Tool Length | 3 1/2 in |
Description
Cordless Spotlight Kit, Series M12, Brightness Level 400 lm, 750 lm, Light Output Mode High / Low / Strobe, Cordless Tool Kit Contents Bare Tool, Tape Measure, Run Time 4 hr, 8 hr, Voltage 12 V, Battery Included / Bare Tool Bare Tool, Beam Distance 2,100 ft, Compatible Battery Model Number All Milwaukee M12 Series, Compatible Charger Model Number 2XKZ7, Focus Spot Beam, Included Charger No, Includes Tape Measure, Lamp Life at Maximum Lumens Rating 4 hr, Lamp Life Battery Capacity Rating 4 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 80-1865 Porcelain Par 56 - 64 Connector (80/1865)
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- ILC Replacement for GE General Electric G.E F13dbx23t4/spx27 replacement light bulb lamp (F13DBX23T4/SPX27 GE GENERAL ELECTRIC G.E)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- MILWAUKEE TOOL M12 Spotlight (2353-20)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44911)
- J.W. SPEAKER Work Light, 5-13/32inL, Flood Beam Pattern (880)
- FEELTHEGLOW 120V PAR38 Fiberglass Hooded Spot Light, Black (FE2562919)
- HAPPYLIGHT High Performance Solar SpotLight (HA52289)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- Milwaukee Tool Spot Lights