Shop All Headlamps
Milwaukee Tool
Led Headlamp W/Wide Flood Beam, 350 Lumens, W/4 Clips & 2 Aaa Batteries
Mfr # ML2103
Zoro # G609759894
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lumens 350
- Number of Batteries 3
- Battery Size AAA
- Length 2.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # ML2103
- Zoro # G609759894
- Country of Origin Unknown
- Category Headlamps
Dimensions
Battery Size | AAA |
Length | 2.43 in |
Width | 1.08 in |
Details
Promotion Restriction | Not eligible for promotion |
Lumens | 350 |
Number of Batteries | 3 |
Item | Headlamp |
Corded/Cordless | Cordless |
Flashlight Beam Type | Wide Flood |
Includes | (2) AAA Batteries; (4) Clips |
Water Penetration Rating | IP54 |
Features | High Definition Output; Washable, Sweat Absorbing Microfiber Strap; Water and Dust Resistant; 7-Position Tilting Light Head for Directing Light |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- LUMAPRO LUMAPRO 1.5W, T3 1/4 Miniature Incandescent Bulb (1813-1PK)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- MILWAUKEE TOOL Hard Hat Light and Penlight, Lithium (2116-21, 2105)
- MILWAUKEE TOOL REDLITHIUM USB Hard Hat Headlamp (600 Lumens) (2163-21)
- MILWAUKEE TOOL BOLT USB Headlamp + 3.0 Battery (2118-21, 48-11-2131)
- MILWAUKEE TOOL USB RECHARGEABLE LOW-PROFILE HEADLAMP KIT (2115-21)
- MILWAUKEE TOOL Headlamp and Tumbler (2115-21, 48-22-8392R)
- MILWAUKEE TOOL Hard Hat Light, Pocket Flood Light, USB (2116-21, 2112-21)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Black Headlamp (QUAD-TAC-BK)
- Milwaukee Tool Headlamps