Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
Laser Level Kit
Mfr # 3704-21
Zoro # G812483500
product price: $1,941.99
/ea
Free Shipping & Returns
$1,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 1
- Number of Dots 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3704-21
- Zoro # G812483500
- UPC # 045242744183
- Country of Origin Viet Nam
- Category Rotary and Straight Line Laser Levels
Dimensions
Overall Width | 10 3/16 in |
Overall Height | 10 in |
Overall Depth | 12 1/8 in |
Tripod Thread Size | 5/8"-11 |
Description
Laser Level Kit, Accuracy 1/16 in (Horizontal) @100 ft, 1/8 in (Vertical) @ 100 ft, Battery Type 18V Lithium Ion, Bluetooth Not Bluetooth Compatible, Features Automatic Grade Match, ONE-KEY Compatible - Track and Manage Tool's Location, Strobe Light Protection, Withstands 1.5 m Drops
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.