Shop All Cordless Tool Accessories
Milwaukee Tool
Knockout Tool and Tool Box, 8V DC
Mfr # 2677-23, 48-22-8443
Zoro # G008864342
product price: $1,778.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,778.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 8V DC
- Battery Capacity (1) 2 Ah
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Punching Capacity in Mild Steel 4 in
- Number of Batteries Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2677-23, 48-22-8443
- Zoro # G008864342
- UPC # 045242501311
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 8V DC |
Battery Capacity | (1) 2 Ah |
Item | Knockout Tool and Tool Box |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Punching Capacity in Mild Steel | 4 in |
Number of Batteries Included | 1 |
Maximum Punching Pressure | 6 ton |
For Maximum Steel Thickness | 14 ga |
Punching Capacity in Stainless Steel | 4 in |
Dies Included | Dies Included |
Brushless Motor | No |
For Maximum Stainless Steel Thickness | 14 ga |
Description
Knockout Tool and Tool Box, Voltage 8V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 14 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity (1) 2 Ah, Maximum Punching Pressure 6 ton, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Brushless Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/16)
- DRILL AMERICA #37 Cobalt Jobber Length Drill Bit (DWDCO37)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/4 In. (5WXR4)
- DRILL AMERICA 1-5/8in-5-1/2 UNS HSS Plug Tap and 1-1/2in HSS 1/2in Shank Drill Bit Kit (POUFS1-5/8-5-1/2)
- MILWAUKEE TOOL Magnetic Drill/Electromagnetic Drill (2788-22HD, 4272-21)
- MILWAUKEE TOOL Battery Kit, with Charger (48-11-1852, 48-59-1806)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1865)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 18V DC (2676-23, 48-22-8443)
- MILWAUKEE TOOL Cut Off Saw and Ratchet, 12 V (2522-21XC, 2457-20)
- MILWAUKEE TOOL M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-59-2440)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- Milwaukee Tool Cordless Tool Accessories