Shop All General Purpose Gloves
Milwaukee Tool
Knit Gloves, Finished, Size XL
Mfr # 48-73-8753
Zoro # G910914067
product price: $14.97
/pr
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Coverage Palm
- Cuff Style Elastic/Knit
- Standards ANSI/ISEA 105-2016, EN388
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-8753
- Zoro # G910914067
- UPC # 045242852161
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10.1 in |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Holbrook Tonal USA Flag MatBLK w/ GRY (OO9102-E555)
- ETI Emrgncy Lght/Ext Sgn Combo w/Rmt Cmptblt (55502201)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, M, 8" L, PR (MPT-55-009)
- ACCUFORM RTK Centre, Board, 20x15 In (ZRS318)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7152E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150E)
- MILWAUKEE TOOL Work Gloves, Style Knit, 8 M (48-22-8971)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7133E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7140)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7143)
- KINCO Kinco Women's Deerskin Leather Gloves (90W MED)
- Milwaukee Tool General Purpose Gloves