Shop All Coated Gloves
Milwaukee Tool
Knit Gloves, Finished, Size M
Mfr # 48-73-7031
Zoro # G410854436
Not eligible for select promotions
$22.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Silicone-Free No
- Glove Coating Finish Rough
- Thickness 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7031
- Zoro # G410854436
- UPC # 045242654154
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9.3 in |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (UD119)
- AURALEX ACOUSTICS Floor Floater, 3/16 ft. W, 3/16 ft. L, PK50 (UBFF 50 PACK)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-XL)
- NEVS CMA Hourly IV Tubing Label - I.V. Set 24 Hours 15/16" x 3" White w/Red (NTUBE-24)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7032)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8903B)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7003)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7023)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- MILWAUKEE TOOL Work Gloves, Style Knit, Size 7, Small (48-22-8900)
- SHOWA Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (370WL-08)
- Milwaukee Tool Coated Gloves