Shop All Coated Gloves
Milwaukee Tool
Knit Gloves, Finished, Size M
Mfr # 48-73-7011
Zoro # G810854470
product price: $18.97
/pr
$18.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Silicone-Free No
- Glove Coating Finish Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7011
- Zoro # G810854470
- UPC # 045242654055
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9.3 in |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- POWERFLARE LED Safety Flare, LED Color Blue (PF210-B-Y)
- SALISBURY Arc Flash Face Shield Kit, 20 cal/sq cm (SKA20-PP)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7012)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7010)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7013)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7022)
- MILWAUKEE TOOL Work Gloves, Style Knit, Size 7, Small (48-22-8900)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7003)
- SHOWA ATLAS Gloves Kid Tuff X-Small (310GXS-06.RT)
- Milwaukee Tool Gloves & Hand Protection