Shop All General Purpose Gloves
Milwaukee Tool
Knit Gloves, Finished, Size L
Mfr # 48-73-7142E
Zoro # G510914115
product price: $13.97
/pr
Sold in multiples of 12 for $167.64
$167.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Coverage Palm
- Cuff Style Elastic/Knit
- Standards ANSI/ISEA 105-2016, EN388
- Task and Chore Glove Style Seamless Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7142E
- Zoro # G510914115
- UPC # 045242851959
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Alpha | L |
Glove Length | 10.1 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- 3M Filter, Magenta, 1 PR, NIOSH (D3096)
- STI Fire Barrier Mortar, 6 gal, Red (SSM106)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RF-A)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7134E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-8750)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7141E)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (12 pair) (48-22-8923B)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (12 pair) (48-22-8921B)
- VGUARD Natural White Medium Weight String Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG200M)
- Milwaukee Tool General Purpose Gloves