Shop All Coated Gloves
Milwaukee Tool
Knit Gloves, Finished, Size L
Mfr # 48-73-7022
Zoro # G610854366
product price: $21.97
/pr
$21.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Silicone-Free No
- Glove Coating Finish Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7022
- Zoro # G610854366
- UPC # 045242654116
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9.7 in |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Skull Cap, Lime, Solid (6630)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, M, White, PK200 (BT-T4W15-B)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7023)
- MILWAUKEE TOOL Work Gloves, Style Knit, Size 7, Small (48-22-8900)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7001)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves, EXTRA Glasses AND 3 Pack Ear Plugs (48-22-8902, 48-73-2020, 48-73-3151)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8900B)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, S, PR (2UUF4)
- Milwaukee Tool Coated Gloves