Shop All General Purpose Gloves
Milwaukee Tool
Knit Gloves, Finished, Size 2XL
Mfr # 48-73-7144E
Zoro # G610914053
product price: $13.97
/pr
Sold in multiples of 12 for $167.64
Not eligible for select promotions
$167.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Elastic/Knit
- Standards ANSI/ISEA 105-2016, EN388
- Latex-Free No
- Glove Length 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7144E
- Zoro # G610914053
- UPC # 045242851997
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Length | 10.1 in |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Group Lockout Tagout Box, Steel, Portable, 10 in W, Lock Box Accepts Up to 13 Padlocks, Red (7299R-UN)
- YOUNGSTOWN GLOVE CO Glove, Cut resistant lime, Hybrid, M, PR (12-3190-10-M)
- VIKING Viking Journeyman Hood (5112)
- HAWS Strainer Assembly (6466)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-8751E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7122)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7134)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7130)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7153E)
- CONDOR Canvas Gloves, Natural, L, PR (20GY75)
- Milwaukee Tool General Purpose Gloves