Shop All General Purpose Gloves
Milwaukee Tool
Knit Gloves, Finished, Size 2XL
Mfr # 48-73-7134E
Zoro # G610914114
Sold in multiples of 12 for $143.64
$143.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Coverage Palm
- Cuff Style Elastic/Knit
- Standards ANSI/ISEA 105-2016, EN388
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-7134E
- Zoro # G610914114
- UPC # 045242851898
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Alpha | 2XL |
Glove Length | 10.1 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4343C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOK-LIFT LOK-LFT RUG GRP 2.5""X25' (2525A-12)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS185-2X)
- INNOPLAST 104in Clearance Bar - Black Bar/White Tapes (CB-104-BKW)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MGG-04-L)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7151)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7124)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7140E)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7121)
- PIP G-Tek Nitrile MicroSurface Nylon Grip Gloves, Blue/Black, XL, 12PK (34-500/XL)
- Milwaukee Tool Gloves & Hand Protection