Shop All Power Saw Accessories
Milwaukee Tool
Joint Protectors (150pk)�
Mfr # 49-93-7268
Zoro # G010854447
product price: $23.45
/ea
Not eligible for select promotions
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Milwaukee(R) .100" Diamond Blades
- Includes (150) 0.100" Joint Protectors
- Features Ideal for 100 in Green Concrete Cross Cuts, Includes: (150) Joint Protectors, Position in Joint Before Cutting, Prevents Chipping in Cross Cutting Applications
- Height 1/10 in
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-7268
- Zoro # G010854447
- UPC # 045242788156
- Country of Origin Thailand
- Category Power Saw Accessories
Dimensions
Height | 1/10 in |
Width | 3/4 in |
Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Joint Protectors |
For Use With | Milwaukee(R) .100" Diamond Blades |
Includes | (150) 0.100" Joint Protectors |
Features | Ideal for 100 in Green Concrete Cross Cuts, Includes: (150) Joint Protectors, Position in Joint Before Cutting, Prevents Chipping in Cross Cutting Applications |
Description
Joint Protectors, Length 2 in, Width 3/4 in, Height 1/10 in, Features Ideal for 100 in Green Concrete Cross Cuts, Includes: (150) Joint Protectors, Position in Joint Before Cutting, Prevents Chipping in Cross Cutting Applications, For Use With Milwaukee(R) .100 In. Diamond Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Standard Cable Kit, Model A-61 (A-62)
- UNIBOR 3/4in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24124)
- CLESCO Mandrel (M-3)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- MILWAUKEE TOOL Folding Table Saw Stand (48-08-0561)
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- MILWAUKEE TOOL BIG HAWG Arbor w/Carbide Teeth (49-56-9305)
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK Cord (48-76-5010)
- MILWAUKEE TOOL 31 in. Track Saw Guide Rail (48-08-0570)
- MILWAUKEE TOOL Anti-Splinter Strip for Track Saw Guide Rails (48-08-0575)
- MILWAUKEE TOOL Cam Follower, For Use With Bandsaw (02-25-0260)
- Milwaukee Tool Power Saw Accessories