Milwaukee Tool

Jobsite Organizer (Discontinued)


This Product is Discontinued
Shop for all Compartment Boxes

Key Features

  • Promotion Restriction Not eligible for promotion
  • Number of Compartments 10
  • Material Plastic
  • Features Mountable Bins, Weather Seal
  • Length 14"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 14"
Overall Depth 14 in
Overall Height 5 in
Overall Width 18 in
Handle Width 7 19/64 in
Handle Length 3 in
Interior Dimensions 18 in W x 12 in D x 3 29/32 in H

Description

Tool Box, Material Plastic, Overall Depth 14 in, Overall Height 5 in, Overall Width 18 in, Locking System Latch, Color Red, Includes Drawers No, Number of Compartments 10, Body Finish Matte, Closure Type Latch, Configuration Individual Tool Box, Features Mountable Bins, Weather Seal, Handle Grip Style Plastic Coated, Handle Length 3 in, Handle Type Folding Side, Handle Width 7 19/64 in, Includes (1) Jobsite Organizer, Includes Casters No, Includes Keys No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.