Shop All Hand Saws
Milwaukee Tool
Jab Saw, Blade Thickness 0.06", Steel
Mfr # 48-22-0307
Zoro # G710839577
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Length 6 in
- Teeth per Inch 8
- Blade Material Steel
- Blade Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0307
- Zoro # G710839577
- UPC # 045242638796
- Country of Origin Viet Nam
- Category Hand Saws
Dimensions
Blade Length | 6 in |
Blade Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jab Saw |
Teeth per Inch | 8 |
Blade Material | Steel |
Blade Thickness | 0.06 in |
Tooth Grind | Fleam Ground |
Hand Saw Product Type | Jab Saw |
Material Application | Ceiling Tile, Drywall, Plaster |
Description
Jab Saw, Blade Length 6 in, Blade Material Steel, Blade Thickness 0.06 in, Blade Width 1 in, Hand Saw Product Type Jab Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Stub, Carbide, 1/2, 4 FL, Sq End (414-5000)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- EAZYPOWER Masonry Drill Bit, 1/4", 6" L (87977)
- RIDGID RIDGID92447 Drive Groove Roll Set For 46 Schedule 40, SteelPVCSS (92447)
- MILWAUKEE TOOL Rasping Jab Saw (ML48-22-0304)
- MILWAUKEE TOOL Rasping Jab Saw (48-22-0104)
- MILWAUKEE TOOL Compact Hack Saw (48-22-0012)
- MILWAUKEE TOOL 12 in. High Tension Hacksaw (48-22-0050)
- VAUGHAN Extra Fine Pull Saw, 8 In, 17TPI (56950)
- STANLEY 12 in Steel Hacksaw BlackYellow 2 pc (20-036M)
- BAREBONES LIVING Barebones TimberSaw (GDN-074)
- Milwaukee Tool Cutting and Shaping Tools