Shop All Press Tools & Accessories
Milwaukee Tool
IPS-P Pivoting Press Ring 1 In
Mfr # 49-16-2652BX
Zoro # G012041463
product price: $459.00
/ea
Free Shipping & Returns
$459.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Manufacturer Warranty Length 2 yr
- Maximum Compatible Pipe Size 1 in
- Overall Length 1.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2652BX
- Zoro # G012041463
- UPC # 045242736232
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Manufacturer Warranty Length | 2 yr |
Maximum Compatible Pipe Size | 1 in |
Overall Length | 1.43 in |
Compatible Pipe Size | 1 in |
Kit Pipe or Tubing Sizes Included | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1" IPS-P Pivoting Press Ring |
Material | Steel |
Compatible Fitting System | Apollo, MegaPress, PowerPress, Viega |
Compatible Material Type | 304 Stainless Steel, 316 Stainless Steel, Black Iron |
Description
IPS-P Pivoting Press Ring 1 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Installer Bell Hanger Drill (BH2001T)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- ABLEWARE Ableware Bath Safe Lock on Toilet Seat With Arms (Ableware-725753111)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PV)
- MILWAUKEE TOOL M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P)
- MILWAUKEE TOOL M18 1/2" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2631C)
- MILWAUKEE TOOL 1/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650R)
- MILWAUKEE TOOL M18 3/4" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2633C)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- ZURN PEX Crimp Ring Gauge, 3/8 to 1In (QGNQC)
- Milwaukee Tool Plumbing Tools