Shop All Press Tools & Accessories
Milwaukee Tool
IPS-P Pivoting Press Ring 1-1/4 In
Mfr # 49-16-2653BX
Zoro # G112041530
product price: $599.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Compatible Pipe Size 1 1/4 in
- Compatible Pipe Size 1 1/4 in
- Manufacturer Warranty Length 2 yr
- Compatible Fitting System Apollo, MegaPress, PowerPress, Viega
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2653BX
- Zoro # G112041530
- UPC # 045242736249
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 1.43 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1-1/4" IPS-P Pivoting Press Ring |
Material | Steel |
Compatible Fitting System | Apollo, MegaPress, PowerPress, Viega |
Compatible Material Type | 304 Stainless Steel, 316 Stainless Steel, Black Iron |
Description
IPS-P Pivoting Press Ring 1-1/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Hose, 3/4 In NPT (1675BPQR48)
- MOEN Infrared Sensor Control Box (134122)
- THERM-O-DISC Electric Water Heater Control, Upper Thermostat with limit, 120-180 Degrees, Bulk Packed (59T4300/66T)
- DIXON HeavyDuty Clamp w/Wing Nut, 2-1/2", 1pt. (13MHHM250)
- MILWAUKEE TOOL 1 in. IPS-P Press Jaw For M12 FORCE LOGIC Press Tool (49-16-2452B)
- MILWAUKEE TOOL M18 FORCE LOGIC Long Throw Press Tool 1/2" -1" SS Kit (2773-22L)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- MILWAUKEE TOOL 1/4 in. - 7/8 in. Streamline ACR Jaw Kit for M18 FORCE LOGIC Press Tools (49-16-2661M)
- MILWAUKEE TOOL M18 FORCE LOGIC Long Throw Press Tool Kit (2773-20L)
- MILWAUKEE TOOL 7/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656M)
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2655C)
- Milwaukee Tool Plumbing Tools