Shop All Press Tools & Accessories
Milwaukee Tool
IPS-P Piv M18 LT Press
Mfr # 49-16-2698X
Zoro # G812041465
product price: $3,899.00
/ea
Free Shipping & Returns
$3,899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Length 5.28 in
- Minimum Compatible Pipe Size 2 1/2 in
- Manufacturer Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2698X
- Zoro # G812041465
- UPC # 045242736089
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Overall Length | 5.28 in |
Minimum Compatible Pipe Size | 2 1/2 in |
Manufacturer Warranty Length | 2 yr |
Maximum Compatible Pipe Size | 4 in |
Compatible Pipe Size | 2 1/2 to 4 in |
Kit Pipe or Tubing Sizes Included | 2 1/2 in, 3 in, 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 2-1/2-4 IPS-P Piv M18 LT Press |
Material | Steel |
Compatible Fitting System | Apollo, MegaPress, PowerPress, Viega |
Compatible Material Type | 304 Stainless Steel, 316 Stainless Steel, Black Iron |
Includes | 2-1/2 in IPS-P Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Long Throw Press Tool (49-16-2656BX), 3 in IPS-P Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Long Throw Press Tool (49-16-2657BX), 4 in IPS-P Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Long Throw Press Tool (49-16-2658BX), Hard Carrying Case, X6 Ring Jaw for M18(TM) FORCE LOGIC(TM) Long Throw Press Tool (49-16 2659X6) |
Description
IPS-P Piv M18 LT Press
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hydrorail-R Arch Shower Column (45211-CP)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1/2 in Pipe Size (H401005LS)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 4 In (454017)
- ZORO SELECT 1-1/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1885-040)
- MILWAUKEE TOOL 4 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2658B)
- MILWAUKEE TOOL Pressing Tool Kit, 18V, 14-3/16", 3-1/8" W (2922-22, 2829-20)
- MILWAUKEE TOOL Cordless Press Tool Kit, 18.0V (2674-22P, 2719-20)
- MILWAUKEE TOOL Black Iron Press 1/2" - 1" Kit (49-16-2696)
- MILWAUKEE TOOL M12 3/4" Jaw (49-16-2451)
- MILWAUKEE TOOL M18 1" Black Iron Press Jaw (49-16-2652B)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- Milwaukee Tool Plumbing Tools