Shop All Press Tools & Accessories
Milwaukee Tool
IPS-P Piv Kit M18 Press
Mfr # 49-16-2697X
Zoro # G212041515
product price: $4,200.00
/ea
Free Shipping & Returns
$4,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Forged Steel
- Includes 1 in IPS-P Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2652BX), 1-1/2 in IPS-P Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2654BX), 1-1/4 in IPS-P Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2653BX), 1/2 in IPS-P Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2650BX), 2 in IPS-P Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2655BX), 3/4 in IPS-P Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2651BX), Hard Carrying Case, X4 Ring Jaw for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2659X4), X5 Ring Jaw for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2659X5)
- Minimum Compatible Pipe Size 1/2 in
- Overall Length 5.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2697X
- Zoro # G212041515
- UPC # 045242736065
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Minimum Compatible Pipe Size | 1/2 in |
Overall Length | 5.28 in |
Manufacturer Warranty Length | 2 yr |
Kit Pipe or Tubing Sizes Included | 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 2 in, 3/4 in |
Maximum Compatible Pipe Size | 2 in |
Compatible Pipe Size | 1/2 to 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/2-2 IPS-P Piv Kit M18 Press |
Material | Forged Steel |
Includes | 1 in IPS-P Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2652BX), 1-1/2 in IPS-P Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2654BX), 1-1/4 in IPS-P Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2653BX), 1/2 in IPS-P Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2650BX), 2 in IPS-P Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2655BX), 3/4 in IPS-P Pivoting Press Ring for M18(TM) and M12(TM) FORCE LOGIC(TM) Press Tools (49-16-2651BX), Hard Carrying Case, X4 Ring Jaw for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2659X4), X5 Ring Jaw for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2659X5) |
Compatible Material Type | 304 Stainless Steel, 316 Stainless Steel, Black Iron |
Compatible Fitting System | Apollo, MegaPress, PowerPress, Viega |
Description
IPS-P Piv Kit M18 Press
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGC1)
- KOHLER Bevel Flush Actuator Plate For 2"X4" In-Wall Tank And Carrier System (8857-7)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- DISTRIBUTION POINT Saniflo Round Bowl Rear Discharge w/Seat, White (83)
- MILWAUKEE TOOL CTS-V Piv Kit M18 Press 1/2-2 (49-16-2692X)
- MILWAUKEE TOOL M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
- MILWAUKEE TOOL 1/2" IPS-ASP Press Jaw for M18™ FORCE LOGIC™ Press Tools (49-16-2650SA)
- MILWAUKEE TOOL 3/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652M)
- MILWAUKEE TOOL 1/2 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2653M)
- MILWAUKEE TOOL Ring Jaw 1 (49-16-2659)
- RIDGID Press Tool Jaw (22683)
- Milwaukee Tool Plumbing Tools