Shop All Wire Strippers & Crimpers
Milwaukee Tool
Insulated wire stripper�
Mfr # 48-22-2214
Zoro # G810988540
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 8 in
- Features Spring Loaded
- Application Cutting, Stripping
- Standards ASTM F1505, IEC 60900, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2214
- Zoro # G810988540
- UPC # 045242848065
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Spring Loaded |
Application | Cutting, Stripping |
Standards | ASTM F1505, IEC 60900, UL |
Voltage Rating | 1,000 V |
Type | Multi Functional Wire Strippers |
Handle Style | Angled |
Item | Wire Stripper/Cutter |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Insulated | Yes |
Blade Style | Rounded Edge |
Stripping Capacity - Solid Wire | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG |
Body Material | Steel |
Tool Functions | Cut, Stripping |
Gauges Crimped | 10 to 18 (Solid Wire), 12 to 20 (Stranded Wire) |
Weight | 0.44 lb |
Stripping Capacity- Stranded Wire | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG |
Grip Material | Thermoplastic |
Cutting Capacities | 10 to 18 AWG (Solid), 12 to 20 AWG (Stranded) |
Non-Sparking | No |
Adjustment Mechanism | None |
Grip Style | Standard Cushion |
Wire Stripper Location | Nose Side |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 18 AWG (Solid), 12 to 20 AWG (Stranded), Handle Style Angled, Insulated Yes, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating 1,000 V, Adjustment Mechanism None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- DYNABRADE NitroZip Erasr Whl Tool (NZ1)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD23216)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- MILWAUKEE TOOL Wire Stripper/Cutter (48-22-3080)
- MILWAUKEE TOOL 9 in 7IN1 High-Leverage Combination Pliers 0.45 (48-22-3078)
- MILWAUKEE TOOL DIPPED COMPACT WIRE STRIPPER� (48-22-3043)
- MILWAUKEE TOOL Ratcheting Modular Crimper & Stripper (48-22-3076)
- MILWAUKEE TOOL M18 Cable Stripper (Tool-Only) (2935-20)
- MILWAUKEE TOOL COMPACT COMFORT WIRE STRIP/CTR� (48-22-3044)
- GREENLEE 9 in Ratchet Crimper 22 to 8 AWG (45505G)
- Milwaukee Tool Wire Strippers & Crimpers